Dayton
Roof Curb, Fixed, 12 In H, 28 1/2 In OD
Mfr # 2RB79
Zoro # G1309147
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 28 1/2 in
- Curb Square I.D. (In.) 25 1/2 in
Explore More Products
- DAYTON Roof Curb, Fixed, Nonvented, O.D 59 In 3FLT6
- DAYTON Roof Curb, Adustable Width 2ZV86
- DAYTON Roof Curb, Fixed, Nonvented, O.D 45 In 3AZJ4
- DAYTON Roof Curb, Fixed, 12 In H, 40 1/2 In OD 2RB81
- DAYTON Roof Curb, Fixed, Nonvented, O.D 65 In 3AZJ8
- DAYTON Roof Curb, Fixed, 12 In H, 15 In O D 2RB74
- DAYTON Roof Curb, Fixed, 12 In H, 50 1/2 In O D 5EFJ3
- DAYTON Roof Curb, Fixed, Nonvented, 40 In 24Y860
- DAYTON Roof Curb, Fixed, Nonvented, O.D 43 1/2 In 3AZJ3
- DAYTON Roof Curb, Fixed, 12 In H, 32 1/2 In OD 2RB80
- DAYTON Roof Curb, Fixed, Nonvented, O.D 34 1/2 In 3AZH9
- Dayton Non-Ventilated Roof Curbs