Shop Alternate Products
This Product is Discontinued
Irwin
Torsion Bit, SAE, 1/4", Hex, #0, 1", PK2 (Discontinued)
Mfr # 3053037
Zoro # G1309305
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size #0
- Shank Style Hex
- Hex Shank Size 1/4"