Shop Alternate Products
This Product is Discontinued
Zoro Select
Shoulder Washer, Fits Bolt Size #4 Nylon 6/6, Natural Finish, 40 PK (Discontinued)
Mfr # 10SC004037
Zoro # G1309874
This Product is Discontinued
Key Features
- Material Nylon 6/6
- Finish Natural
- Fits Bolt Sizes #4
- Outside Dia. 0.145"
- Shoulder Dia. 0.235 in