Zoro Select
1/64" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 50A
Mfr # BULK-RS-N50MIL-55
Zoro # G1310136
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, Viton, 1/16"Thick, 36"x12", 70A BULK-RS-V75-9
- ZORO SELECT Rubber Sheet, SBR, 1"Thick, 24"x12", 70A BULK-RS-SBR75-174
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x2", 50A BULK-RS-S50BFDA-8
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 40A BULK-RS-S40-262
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A BULK-RS-H50-965
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W BULK-RS-H60-174
- ZORO SELECT HS Neoprene Rubber Strip w Adhesive, 60A, 1/4"T x 1/2"W x 10 Ft L BULK-RS-NHS60-158
- ZORO SELECT Rubber Sheet, PUR, 3/16"Thick, 48"x12", 60A 70S0F-60-12X48
- ZORO SELECT Rubber Strip, 3/16" Thickness, 1/4" W BULK-RS-S40-176
- ZORO SELECT 3/32" FDA Grade Neoprene Rubber Sheet, 12"x24", White, 50A BULK-RS-N60FDA-241
- ZORO SELECT Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A BULK-RS-SBR75-137
- Zoro Select Rubber Sheets & Strips