Shop Alternate Products
This Product is Discontinued
Nvent Caddy
Tube And Pipe Clamp Kit, 17 To 26 In (Discontinued)
Mfr # TSGB24112
Zoro # G1310215
This Product is Discontinued
Key Features
- Material Pre-Galvanized Steel and Nylon Clamps
- Pipe Size (In.) 3/8 to 1-1/8
- Type 17 to 26" Adjustable
- Description/Special Features For Mounting Multiple Pipes Or Tubing In Stud Wall Applications
- Includes 25 Brackets and 50 Clamps