Shop Alternate Products
This Product is Discontinued
Mmf Industries
Stick Security Pen, Medium 1.1 mm, Blue (Discontinued)
Mfr # 28608
Zoro # G1311834
This Product is Discontinued
Key Features
- Ink Color Blue
- Pen Type Stick
- Point Size 1.1mm
- Barrel Color Black
- Grip Smooth