Norton Abrasives
PSA Sanding Disc, Diamond, Cloth, 8in, 400G
Mfr # 66260311769
Zoro # G1312193
$123.69
7% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Grit 400
- Vacuum Hole Design No Hole
- Abrasive Material Diamond
- Grade Super Fine
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P220G, AlO 66261131493
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P100G, AlO 66261131514
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 60 Grit 66261111487
- NORTON ABRASIVES Sand Disc 5" Xcr40G 50Pk 07660768330
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 80G 66261138317
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P100GSC 66254487417
- NORTON ABRASIVES Snd Disc 6" 60G Ps 50Pk 07660705490
- NORTON ABRASIVES SND DISC 6"" CRS 60G 10PK 7660705326
- NORTON ABRASIVES GOLD 6 PSA 49834
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 50 Grit 30512
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 60 Grit 30441T
- Norton Abrasives Adhesive Discs