Ergodyne
Backpack Trauma Bag, 600D Polyester W/ Reinforced Backing, Orange
Mfr # GB5243
Zoro # G1312342
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Height 17 1/2 in
- Length 12 in
- Material 600D Polyester W/ Reinforced Backing
- Width 7 in
Explore More Products
- ERGODYNE Duffel Bag, 600-denier Polyester, Red, 12 in Height GB5020S
- ERGODYNE Bucket, Canvas, 1 Pockets, Gray, 17" Height 5930T
- ERGODYNE Mask Bag, 1000D Nylon, Red, 12" Height 5080
- ERGODYNE Gear Bag, 4 Pockets, Black, 12" Height GB5116
- ERGODYNE Bucket, Canvas, 1 Pockets, Gray, 17" Height 5960T
- ERGODYNE Bucket, Polyester, 1 Pockets, Black, 15" Height 5970T
- ERGODYNE Trauma Bag, 600D Polyester W/ Reinforced Backing, Blue, 7 in Height GB5210
- ERGODYNE Tool Bag 5846L
- ERGODYNE Arsenal Bucket Truck Tool Bag w/ Bucket Hooks Kit, Gray 13746
- KLEIN TOOLS 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets, Black/Orange 62800BP
- WESTWARD Wide-Mouth Tool Bag, 600d Polyester, 21 Pockets, Black, 9-1/4" Height 32PJ36
- Ergodyne Tool Bags, Backpacks & Totes