Tempco
Nonpressure Rated Flanged Heater, 700W
Mfr # TPN01886
Zoro # G1313331
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 700 W
- Flange Size 2-1/2 x 2-1/2 in
- Watt Density 43 sq in
- Phase 1
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 3000W, 240V TSP02085
- TEMPCO Immersion Heater, 20-4/9 In. L TSP02752
- TEMPCO Screw Plug Immersion Heater, 120V, 1500W TSP02081
- TEMPCO Tempco Steel Immersion Heater TSP02221, 2" NPT 18"D 3000W 240V TSP02221
- TEMPCO Precision Tank Heater, 56 sq. in. TAT40006
- TEMPCO Circulation Heater, 58 In. L CHF02344
- TEMPCO Tempco 316 Stainless Steel Immersion Heater, 1" NPT 9-1/4" D 1500W 120V T-Stat TSP02793
- TEMPCO Tempco Immersion Circulation Heater, , 3000W 240/1 CHF02158
- TEMPCO Screw Plug Immersion Heater, 1500W TSP02459
- TEMPCO Screw Plug Immersion Heater, 62-7/8 In. L TSP02215
- TEMPCO Screw Plug Immersion Heater, 5000W, 240V TSP02087
- Tempco Electric Process Heaters