Recoil
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 47145
Zoro # G1313523
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.50mm
- Tap Thread Size M14-1.50
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Explore More Products
- RECOIL Straight Flute Hand Tap, Plug 4 Flutes 45085
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 C62112
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 19238
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes 1970500
- OSG Straight Flute Hand Tap, Plug, 4 1973701
- OSG Straight Flute Hand Tap Plug, 4 Flutes 1120700
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes 14281
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes C63210
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 306469
- OSG Straight Flute Hand Tap, Plug 4 Flutes 3142203
- OSG Straight Flute Hand Tap, Taper 4 Flutes 1024801
- Recoil Taps