Ge
Miniature Circuit Breaker, 40A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, THQC Series
Mfr # THQC1140WL
Zoro # G1313557
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQC
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Explore More Products
- GE Molded Case Circuit Breaker, 20A, 277/480V AC, 2 Pole, Bolt On Mounting Style, TEY Series TEY220
- GE Miniature Circuit Breaker, 45A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP245
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQB Series THQB2130
- GE Miniature Circuit Breaker, 45A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32045
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQP Series THQP120
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32030
- GE Molded Case Circuit Breaker, 60A, 277/480V AC, 2 Pole, Bolt On Mounting Style, TEY Series TEYD2060B
- GE Molded Case Circuit Breaker, 35A, 277V AC, 1 Pole, Bolt On Mounting Style, TED Series TED113035WL
- GE Molded Case Circuit Breaker, 110A, 277/480V AC, 2 Pole, Bolt On Mounting Style, TEY Series TEYL2110B
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, 25A, 240/277/480V AC, 2 Pole, DIN Rail Mounting Style, C60BP Series M9F43225
- CARLING TECHNOLOGIES Circuit Breaker, 12A, 125/250V AC, 1 Pole, Snap In Mounting Style CTB-B-B-12
- Ge Circuit Breakers