Shop Alternate Products
This Product is Discontinued
Dayton
Round Belt, Solid Core, Dia 4 mm, 50 Ft (Discontinued)
Mfr # 1DYU9
Zoro # G1313681
This Product is Discontinued
Key Features
- Core Type Solid
- Color Green
- Material Urethane
- Texture Rough
- Hardness Shore A 88