Westward
1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXK2
Zoro # G1316271
$17.67
22% off
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 35/64 in
- Material Alloy Steel
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide 4LXG3
- WESTWARD 1/2 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide 4LXN4
- WESTWARD 1/2 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide 4LXL8
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide 4LXE5
- WESTWARD 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide 4LXJ1
- WESTWARD 3/4 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide 21WL02
- WESTWARD 3/8 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide 4VYX2
- WESTWARD 1/4 in Drive Impact Socket 14 mm Size 6 pt Standard Depth, Black Oxide 4LXZ2
- WESTWARD 1/4 in Drive Impact Socket 7/32 in Size 6 pt Standard Depth, Black Oxide 4LYA4
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-1/16" Standard Length, Impact Socket D020366
- URREA 3/4" Drive 6-Point Short Impact Socket 19MM 7519M
- Westward Sockets & Ratchets