Zoro Select
1-1/4" MNPT x 11" TBE Red Brass Pipe Nipple Sch 40
Mfr # 4GTF8
Zoro # G1316944
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/4"
- Overall Pipe Length 11"
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Explore More Products
- ZORO SELECT 3/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 464-020X
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10 6AZE6
- ZORO SELECT 3/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 80 464-120X
- ZORO SELECT 3/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 464-020
- ZORO SELECT 3" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 594-030
- ZORO SELECT 1/8" MNPT x 3" TBE Brass Pipe Nipple 706113-0248
- ZORO SELECT 4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 595-050
- ZORO SELECT 3" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 594-070
- ZORO SELECT 1-1/4" MNPT x 8" TBE Red Brass Pipe Nipple Sch 80 4DRN7
- ZORO SELECT 1" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 465-030X
- LEGEND VALVE 1" X 8" BRASS NIPPLE 311-112
- Zoro Select Brass Pipes