Ntn
Pillow Block Bearing, Ball, 1-3/4" Bore
Mfr # UCP-1.3/4M
Zoro # G1317102
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Explore More Products
- NTN Mounted Unit Cast Iron UCP210
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore UCP-1.7/16M
- NTN Bearing, 1-3/16" Bore Dia., SS Housing SUCP206-19C0FG1
- NTN Pillow Block Bearing, Ball, 3-7/16" Bore UCPX-3.7/16M
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore UCPL-1.7/16M
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore UELPL-1.11/16M
- NTN Mounted Units Steel AELPP205-015
- NTN Mounted Unit Cast Iron, Narrow Inner Ring, Eccentric Locking Collar, Cast Pillow Block Housing JELP1/2
- NTN Mounted Unit Cast Iron UELPL210-115
- TRITAN Split Housing, Plummer Block with Seals & Stabilizing Ring, 4 Bolt, 13-in. OD, 5-in. W, Cast Iron FSAF517
- DODGE Setscrew Ball Bearings, SC , Tapped Base Pillow Blocks, TB-SC-103 124468 TB SC
- Ntn Pillow Block Bearings