Shop Alternate Products
This Product is Discontinued
Zoro Select
Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Discontinued)
Mfr # UST011736
Zoro # G1318055
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #10
- Outside Diameter 1/2 in
- Minimum Thickness 0.063 in