Legris
Plug-In Elbow, 4mm x 6mm, PK10
Mfr # 3182 04 06
Zoro # G1318107
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 4mm
- Stem OD 6 mm
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Explore More Products
- LEGRIS Male Branch Tee, Thread 1/8 In NPT, PK10 3108 08 11
- LEGRIS Union Tee, Tube 5/32 x 1/4In, PK10 3104 04 56
- LEGRIS Male Connector Stainless Steel 3805 62 22
- LEGRIS Fractional Push-to-Connect Fitting 3049 60 18
- LEGRIS Nickel Plated Brass 90 Degree Male Elbow, 5/16 in Tube Size 3699 08 17
- LEGRIS Female Connector, 1/4 In OD, 290 PSI, PK10 3014 56 14
- LEGRIS Female Elbow, Thread 3/8 In NPT, PK10 3009 62 18
- LEGRIS Male Run Tee, 1/8 ODx1/16, PK10 3103 53 08
- LEGRIS Fractional Push-to-Connect Fitting 3121 60 18
- LEGRIS Male Run Tee, 5/16 ODx3/8 NPT, PK10 3103 08 18
- LEGRIS Metric Push-to-Connect Fitting 3136 10 17
- Legris Tube Fittings