Shop Alternate Products
This Product is Discontinued
Thogus
Elbow, 90D Female, 1/2 x 3/4 In, Nylon, PK10 (Discontinued)
Mfr # TEF20128/N-10-G
Zoro # G1319096
This Product is Discontinued
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 1/2 in
- Fitting Connection Type Barbed x FNPT
- Pipe Size - Pipe Fitting 3/4 in