Proto
Punch and Chisel Set, Not Tether Capable
Mfr # J3
Zoro # G1319692
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Features A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish Highlighted by a Bright Machined Taper
- Finish Black Oxide
- Tether Capable Tether Capable
Explore More Products
- PROTO Drift Punch Set, Not Tether Capable J96A
- PROTO Drift Punch Set, Not Tether Capable J96B
- PROTO PUNCH & CHISEL 12pc SET POJ2S2
- PROTO Punch and Chisel Set, 26 Pieces J46S2
- PROTO Cold Chisel Set, Not Tether Capable J86C
- PROTO Drift Punch Set, Not Tether Capable J96BS2
- PROTO SET CHISEL 7PC PO86B
- PROTO SET PUNCH & CHISEL 26PC PO46
- PROTO SET PUNCH PIN 7PC PO47A
- GEARWRENCH 3/16" x 9" Long Taper Punch 82280
- GROZ Pin Punch Set, 8 pcs. 25580
- Proto Punch & Chisel Sets