Dayton
Motor Run Capacitor, Oval, 370V AC, 4 mfd, 2 13/16 in Overall H
Mfr # 2MDV3
Zoro # G1319753
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 2 13/16 in
- Overall Width 2 in
Explore More Products
- DAYTON Motor Run Capacitor, Oval, 370V AC, 5 mfd, 2 13/16 in Overall H 2MDV4
- DAYTON Run Capacitor, 60 MFD, 440V, Round 2MEH9
- DAYTON Run Capacitor, 45 MFD, 440V, Oval 2MDZ7
- DAYTON Motor Dual Run Cap, 55/5 MFD, 370V, Round 2MEF8
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Round 2MEJ6
- DAYTON Motor Run Capacitor, 40 MFD, 370V, Round 2MEE2
- DAYTON Motor Dual Run Cap, 60/10 MFD, 440V, Round 2MEK8
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Oval 2MDX6
- DAYTON Motor Dual Run Cap, 15/5 MFD, 440V, Oval 6FLN9
- DIVERSITECH Motor Run Capacitor, 370V, Round 3GR0550
- INTERSTATE PNEUMATICS 100 MFD +/-5% 50Hz/60Hz AC 300V Cylinder Motor Running Capacitor with 8mm Mounting Thread (CBB60) CMC7015
- Dayton Motor Capacitors