Wiegmann
NEMA 12, 13 12.0 in H x 10.0 in W x 8.0 in D Wall Mount Enclosure
Mfr # B121008CH
Zoro # G1320331
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 12 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 12, 13
Explore More Products
- WIEGMANN NEMA 3R, 4, 12, 13 24.0 in H x 24.0 in W x 10.0 in D Wall Mount N412242410CST
- WIEGMANN NEMA 3R 4.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure RSC040404
- WIEGMANN NEMA 1 12.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure SC101204G
- WIEGMANN NEMA 1 12.0 in H x 12.0 in W x 8.0 in D Wall Mount Enclosure SC121208G
- WIEGMANN NEMA 4X, 6P, 12 7.73 in H x 7.73 in W x 4.82 in D Wall Mount HW-J80804CHSCWW
- WIEGMANN NEMA 3R 8.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure RSC080806
- WIEGMANN NEMA 4X/IP 66 8 in H x 6.00" W x 4.00" D External Mounting Plates Mount Enclosure BN4080604CHQT
- WIEGMANN 10 in H x 10 in W x 6 in D External Mounting Plates Mount B101006SC
- WIEGMANN 60 in H x 37 in W x 10 in D External Mounting Feet Mount SDN12603710
- RITTAL NEMA 3R, 4, 12 13.8 in H x 11.8 in W x 5.9 in D Wall Mount Enclosure JB141206HC
- NVENT HOFFMAN NEMA NEMA Type 12 20 H x 508 W x 10 D 18.50 x 18.50 in / 470 x 470 mm Mount CSD202010W
- Wiegmann Electrical Enclosures