Innovative Components

Long Tapered Knob, 5/16-18 Thread Size, 3.875"L, Steel


$5.54
9% off
$4.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Base Dia. (In.) 0.75
  • Color Black
  • Diameter 1.125"
  • Finish Zinc Yellow Chromate Component
  • Knob Type Black Polypro Plastic, Steel Zinc Yellow Insert
See all product information