Shop Alternate Products
This Product is Discontinued
Unbrako
Sckt Set Scrw, Knurl Cup, 10-32x3/16, PK100 (Discontinued)
Mfr # 19453
Zoro # G1320575
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 10-32
- Overall Length 3/16 in
- Drive Type Hex Socket
- Drive Size 3/32 in