Download CAD Files
Te-Co
Eye Bolt With Shoulder, 5/8"-11, 3-7/8 in Shank, 5/8 in ID, Steel, black oxide
Mfr # 42950
Zoro # G1320593
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 5/8"-11
- Shank Length 3-7/8 in
- Eye Inside Diameter 5/8 in
Explore More Products
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 4-5/8 in Shank, 3/8 in ID, Steel, black oxide 42943
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 3-3/8 in Shank, 3/8 in ID, Steel, black oxide 42942
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 2-5/8 in Shank, 5/16 in ID, Steel, black oxide 42940
- TE-CO Eye Bolt With Shoulder, 5/16"-18, 2-11/16 in Shank, 1/4 in ID, Steel, black oxide 42935
- TE-CO Eye Bolt With Shoulder, 5/8"-11, 5-3/8 in Shank, 5/8 in ID, Steel, black oxide 42951
- TE-CO Eye Bolt With Shoulder, 1/4"-20, 2-3/4 in Shank, 3/16 in ID, Steel, black oxide 42931
- TE-CO Eye Bolt 3/4"-10, 10 in Shank, 0.750 in ID, Aluminum, Black Oxide 42956
- TE-CO Eye Bolt 5/16", 0.250 in ID, Aluminum, Black Oxide 42937
- TE-CO Eye Bolt 5/16", 0.313 in ID, Aluminum, Black Oxide 42938
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 30 PK X1E-CON-SCR-EYE-1030x30
- US CARGO CONTROL Eye Bolt 3/4", 6 in Shank, 1-1/2 in ID, Steel, Galvanized GVSEB34X6
- Te-Co Eye Bolts