Shop Alternate Products
This Product is Discontinued
Zoro Select
Jaw End Fitting, Right, Dia 1 In, 18 In (Discontinued)
Mfr # 2ULU9
Zoro # G1321257
This Product is Discontinued
Key Features
- Material Steel
- Thread Dia. (In.) 1
- Take Up (In.) 18 in
- Working Load Limit (Lb.) 10,000 lb
- Type Jaw End - Orientation Right