Dickson
Chart, 6 In, Range 0 to 50 C, 7 Day, PK60
Mfr # C663
Zoro # G1321546
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 Degrees to 50 Degrees C
- Recording Time (Day) 7
- For Use With Mfr. No. TH621, TH622, TH623, TH625
Explore More Products
- DICKSON Chart, 8 In, Range 0 to 10, 7 Day, PK60 C498
- DICKSON Circular Chart, 6 In, 50 to 100, 7 Day, Pk60 C655
- DICKSON Chart, 4 In, Range 0 to 200, 5 Hour, PK60 C031
- DICKSON Chart, 3 In, -5 to +20 C, 7 Day, PK60 C318
- DICKSON Chart, 8 In, 0 to 2000, 7 Day, PK60 C444
- DICKSON Chart, 8 In, -20 to +120, 24 Hr, PK60 C415
- DICKSON Chart, 6 In, Range 0 to 300 F/C, 1Day, PK60 C674
- DICKSON Chart, 8 In, 0 to 60, 7 Day, PK60 C465
- DICKSON Chart, 3 In, 10 to 35 C, 24 Hour, PK60 C313
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1500, 1 Day, PK100 PW 00213822 24H
- DICKSON Chart, 6 In, Range 0 to 100, 7 Day, PK60 C612
- Dickson Circular Charts