Zoro Select
Tubing, 5 IDx8mm OD, 100 Ft, Black
Mfr # 1PBR9
Zoro # G1323113
$60.98
14% off
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 5 mm
- Outside Dia. 8 mm
- Wall Thickness 1.5 mm
Explore More Products
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, Yellow PU532-AY
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green PU12AG
- ZORO SELECT Poly Tubing, Straight, OD 8mm, 50 Ft 2MP-08M-50-01
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, 100 Ft, Red PU532-AR
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Clear Blue 1PBU3
- ZORO SELECT Tubing, 1/4 In OD, Polyurethane, 100 Ft 4HL92
- ZORO SELECT Polyurethane Tubing, 3/32 in Inside Dia. PU532-AR-50
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 520mm 2MPS-08M-20-01
- ZORO SELECT Poly Tubing, Spiral, OD 3/8 In, 23 In 3MPS-38-20
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 100 Ft. ZUSA-HT-520
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. ZUSA-HT-1510
- Zoro Select Polyurethane Tubing