Shop Alternate Products
This Product is Discontinued
Acme Electric
Control Transformer, 150VA, 208/240/480VAC (Discontinued)
Mfr # TB69302
Zoro # G1323156
This Product is Discontinued
Key Features
- Input Voltage - Transformer 208 V AC, 240 V AC, 480 V AC
- Output Voltage - Transformer 120 V AC
- VA Rating - Transformer 150 VA
- Protective Device None
- Enclosure Style - Transformer Open