National Guard
Door Frame Weatherstrip, 3 ft, Black
Mfr # 700NDKB-36
Zoro # G1323323
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36 in W Doors
- Overall Length 3 ft
- Projection 1/4 in
- Mounting Type Surface
- Includes #8 Tek Type Self Drilling Screws
Explore More Products
- NATIONAL GUARD 1-1/2"H x 76"L Alum.Rain Drip Guard 16A-76
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black 160SDKB-72
- NATIONAL GUARD 5/8"H x 2-1/2"W x 52"L Alum. Rain Drip Guard 16A-52
- NATIONAL GUARD Weatherstrip, 36in.L, Nails 43CB-36
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L 143PA-96
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black 107NA-36
- NATIONAL GUARD 76" Rain Drip Strip 16A76
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 3 ft. L 705V-36
- NATIONAL GUARD One 36" and Two 84" Silicone Perimeter Seal 700SA36X84
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray 155V-96
- FROST KING Closed Cell Backer Rod, 3/4 in. x 20 ft. Weatherstrip C24H
- National Guard Door Accessories