- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivl Plat Castr, Rubbr, 2-1/2 in, 120 lb, C
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivl Plat Castr, Rubbr, 2-1/2 in, 120 lb, C (Discontinued)
Mfr # 1UKP6
Zoro # G1323393
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Brand Zoro Select
- MFR #1UKP6
- Zoro #G1323393
- UPC #190735413777
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 3-7/16" |
Wheel Dia. | 2 1/2 in |
Wheel Width | 1 1/8 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-3/4" x 3-3/4" |
Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 3-7/16 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Rubber |
Load Rating | 120 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Outside Bolt Hole Spacing | 1 3/4 in x 3 in |
Caster Wheel Bearings | Delrin |
Wheel Color | Black |
Thread Guards | No |
Item | Standard Plate Caster |
Frame Finish | Zinc Plated |
Inside Bolt Hole Spacing | 1 3/4 in x 2 5/8 in |
Caster Temp. Range Available | No |
Caster Plate Hole Pattern | C |
Caster Swivel Lock Type | No Lock Included |
Caster Raceway | Double Ball |
Caster Frame Material | Steel |
Caster Plate Thickness | 1/8" |
Caster Core Material | Rubber |
Durometer | 90 Shore A |
Core Color | Black |
Plate Caster Bolt Hole Pattern | C |
Plate Thickness | 1/8" |
Caster Product Group | Swivel Caster |
Frame Material | Steel |
Caster Brake Type | No Brake Included |
Non-Marking | No |
Load Rating Range | 0 to 299 lb |
Swivel Raceway Type | Double Ball |
Includes Thread Guards | No |
Wheel/Tread Hardness Rating | Firm |
Wheel Core Material | Rubber |
Mounting Plate Bolt Hole Pattern | C |
Number of Mounting Holes | 4 |
Swivel Lock Type | No Lock Included |
Wheel Bearing Type | Delrin |
Tread Shape | Standard |
Wheel/Tread Hardness | 90 Shore A |
Wheel/Tread Material | Rubber |
Wheel/Tread Color | Black |
Description
Swivel, Standard Plate Caster, Load Rating 120 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard