Apollo Valves
2-1/2" Sweat Brass Ball Valve Inline
Mfr # 94A20901
Zoro # G1323777
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 2 1/2"
- Stem Type Blowout Proof
- Seat Material PTFE
Explore More Products
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline 94A20001
- APOLLO VALVES 4" Sweat Brass Ball Valve Inline 94A20A01
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline 70LF24401
- APOLLO VALVES 1-1/2" FNPT Bronze Gas Ball Valve Inline 8010701
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve 2-Way 77CLF20301A
- APOLLO VALVES 1-1/2" NPT Brass Ball Valve Inline 94ALF-107-01A
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline 82LF20301
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way 77CLF20427A
- APOLLO VALVES Ball Valve, 300 psi, 1-1/2 in Pipe Size 77WCLF10701
- DIXON 1-1/2" NPT Brass Ball Valve FBVG150
- PARKER 1/2" Compr Stainless Steel Ball Valve Inline 8A-B8LJ2-SSP
- Apollo Valves Ball Valves