General Tools
Internal Pipe Wrench Set, 3/8" to 1" Cap.
Mfr # 139/4
Zoro # G1325983
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Capacity (In.) 3/8, 1/2, 3/4, 1
- Overall Length (In.) 3-3/4
- Features Removing Pipe Plugs, Broken Pipe Ends, Rusty Fittings Lodged Inside Pipes
- Function Hex body allows for use of adjustable wrench for added torque
Explore More Products
- GENERAL TOOLS Wrenches Tub Drain Remover 185
- GENERAL TOOLS Drain Plier, 4 in Jaw Opening, 3Position Slip Joint Jaw, Textured Handle 189
- GENERAL TOOLS WRENCH SHWR VLV SET 5PC 188
- ZORO SELECT Wrench, P.O. Plug, Color: White 34A508
- CHERNE Iron Grip Mechanical Pipe Plug, 8 In Nominal, Cast Iron, 17 In L, Import, 268088 268088
- MOEN Cartridge Puller 104421
- RIDGID Internal Pipe Wrench, 1-2 In Cap, 4 1/2 L 342
- WHEELER-REX Valve Key, Telescope, 2 in Sq Fem, 96 in L 8808
- JONES STEPHENS Water Meter Key, 5/8" x 27" M25527
- BEST Wrench KD316 887838317711
- PRIME-LINE Garbage Disposal Wrench, Steel Single Pack RP77345
- General Tools Plumbing Tools