Rubbermaid Commercial

Bulk Ingredient Lid, Includes 2 Cup Scoop


$54.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 17 in
  • Color White
  • Material Plastic
  • Outside Height 4-3/4"
  • Type ProSave sliding Lid
See all product information