Hubbell Wiring Device-Kellems

Cable Protector, 1 Channel, Brown, 5 ft. L


$18.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material PVC
  • Number of Channels 1
  • Load Capacity Not Rated
  • Color Brown
  • Max. Cable Dia. 1/2 in
See all product information