Insultab
Shrink Tubing, 1.5in ID, Black, 50ft
Mfr # HS-VTN 1-1/2 Blk 50
Zoro # G1326613
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.5 in
- I.D. After Shrinking 0.75 in
- Shrink Tubing Material Modified Elastomer
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 HSN-100 1/2 Blk 6
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 HS-714 1/8 Blk 6
- INSULTAB Shrink Tubing, 2.0in ID, Black, 10ft HS-105 2" Blk 10
- INSULTAB Shrink Tubing, 0.125in ID, Black, 200ft HSN-100 1/8 Blk 200
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 HSK-600 3/4 Clr 6
- INSULTAB Shrink Tubing, 0.25in ID, Black, 6in, PK5 HS-614 1/4 Blk 6
- INSULTAB Shrink Tubing, 0.5in ID, Black, 4ft, PK5 HS-VTN 1/2 Blk 48
- INSULTAB Shrink Tubing, 0.093in ID, Black, 100ft HS-714 3/32 Blk 100
- INSULTAB Shrink Tubing, 2.0in ID, Black, 50ft HS-VTN 2" Blk 50
- KABLE KONTROL Adhesive Lined Heat Shrink Tubing - 3:1 Ratio - 1-1/2 Inside Diameter - 50 Long - Black HSDW-31-1.50-50-BK
- MIDWEST FASTENER 1" x 3" Black Heat Shrink Tubing 5PK 67968
- Insultab Heat Shrink Tubing