Ramset
Fastener Pin With Washer, 2 1/2 In, PK100
Mfr # 1516SDC
Zoro # G1326884
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Washer
- Shank Dia. (In.) 0.145 in
- Grade 1060-1065 Steel With Core Hardness Of 52-56 Rc
- Application Fastening Hard Concrete and Hard Steel to Increase Bearing Surface on Material Being Fastened
- For Use With HD22, SA270
Explore More Products
- RAMSET PIN W/WASHER .300X2.5"" 00810
- RAMSET PIN W/WASHER .300X3"" 07886
- RAMSET Fastener Pin, 2 1/2 In, Powder Tool, PK100 1516
- RAMSET PIN DRIVE 2.5"" 100PK 786
- RAMSET Fastener Pin, 1 In, Powder Tool, PK100 1508
- RAMSET PIN DRIVE WASHERED 2""100 00806
- RAMSET .300 X 2 In. Drive Pin W/ Washer 100Ct, 100PK 00806
- RAMSET PIN POWR HAMMR2-1/2""25PK 787
- RAMSET Mastershot Trigger Tool 40088
- RAMSET Fastener Pin, 1/2 In, Powder Tool, PK100 1503K
- RAMSET PIN DRIVE 3"" 100PK 794
- Ramset Power Fastening Tools