Red Kap

65/35 P/C Cotton Duck Hooded Jacket JD20BD RG M


$70.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size M
  • Material 65% Polyester/35% Cotton
  • Fabric Weight 10 oz
  • Closure Type Full Zipper Front
  • Gender Unisex
See all product information