Zoro Select
Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK
Mfr # M01210.060.0025
Zoro # G1327216
$8.57
18% off
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Head Width 10 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK M01210.060.0040
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK M01200.060.0045
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L, 100 PK M01210.060.0008
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 800 PK B01010.025.0200
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 15 PK B55000.100.0500
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 5 PK U55000.037.0700
- ZORO SELECT Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 5 PK M01010.300.0090
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK 494079-PG
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 55 mm L, 100 PK L01420.160.0055
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 50 PK M01010.080.0120
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/2 in L, 100 PK N04104.031.0150
- Zoro Select Hex Head Cap Screws