Insultab
Shrink Tubing, 2.0in ID, Black, 50ft
Mfr # HS-VTN 2" Blk 50
Zoro # G1327487
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 2.0 in
- Shrink Tubing Material Modified Elastomer
- I.D. After Shrinking 1 in
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 1.0in ID, Clear, 6in, PK5 HSK-600 1" Clr 6
- INSULTAB Shrink Tubing, 0.25in ID, Black, 100ft HS-614 1/4 Blk 100
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 6in, PK5 HSK-600 1/4 Clr 6
- INSULTAB Shrink Tubing, 1.5in ID, Black, 6in, PK5 HSN-100 1-1/2 Blk 6
- INSULTAB Shrink Tubing, 0.5in ID, Clear, 4ft, PK5 HSK-600 1/2 Clr 48
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 4ft, PK5 HSK-600 3/8 Clr 48
- INSULTAB Shrink Tubing, 0.125in ID, Black, 100ft HS-714 1/8 Blk 100
- INSULTAB Shrink Tubing, 0.25in ID, Black, 6in, PK5 HS-VTN 1/4 Blk 6
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft HS-614 1/2 Blk 100
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 HSN-100 1/8 Blk 48
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Clear HS364-S200-CLEAR
- Insultab Heat Shrink Tubing