Red Kap

65/35 P/C Duck Chore Coat JD24BD RG M


$86.09
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size M
  • Material 65% Polyester/35% Cotton
  • Fabric Weight 10 oz
  • Closure Type Snap Front Storm Flap
  • Gender Unisex
See all product information