Dayton
Coupling, Rigid Steel
Mfr # 3ZN30
Zoro # G1327977
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 11/16 in
- Overall Length 1 1/8 in
Explore More Products
- DAYTON Coupling, Rigid Steel 3ZN36
- DAYTON Coupling, Rigid Steel 3ZN58
- DAYTON Coupling, Rigid Steel 3ZN33
- DAYTON Coupling, Rigid Steel 3ZN35
- DAYTON Coupling, Rigid Steel 3ZN46
- DAYTON Coupling, Rigid Steel 3ZN61
- DAYTON Coupling, Rigid Steel 3ZN60
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In SPX-24-16-F
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel ISCC-050-050-S
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. SPX-19-19-F
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" CLX-20-18-F
- Dayton Couplings, Collars, & Adapters