Shop Alternate Products
This Product is Discontinued
Zoro Select
Screw Cover, Black, Plastic 25 PK (Discontinued)
Mfr # 8890027
Zoro # G1328713
This Product is Discontinued
Key Features
- Color Black
- Material Plastic
- Type Hinged Cover
- System of Measurement Inch