Shop Alternate Products
This Product is Discontinued
Zoro Select
Double Door Weatherstrip, 8 Ft L (Discontinued)
Mfr # 2RRP8
Zoro # G1328923
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 8 ft
- Projection 9/64 in
- Insert Color Beige
- Max. Door Gap 1/4 in
- Insert Type Santoprene