Vermont Gage
Adj. Go Ring Gage, 3/4-16 UNF 2A
Mfr # 361153010
Zoro # G1329036
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 3/4"-16
- Thread Type UNF
- Material Tool Steel
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A 361126010
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel 361144550
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel 451113010
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 451110010
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A 361149010
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads 441110010
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1"-20 Thread 361165010
- VERMONT GAGE Ring Gage, 6G Class, M8 x 0.75 Thread 362119520
- VERMONT GAGE Adj. No Go Ring Gage, #12-28 UNF 2A 361123530
- INSIZE Thread Ring Gage, Thread Size M4.0-0.70 4120-4
- VERMONT GAGE Ring Gage, 1/4"-28 Size, Tool Steel 361127050
- Vermont Gage Ring Gauges