Thomson
Shaft, 1566 Steel, 0.375 In D, 12 In
Mfr # QS 3/8 L 12
Zoro # G1329352
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Material 1566 Carbon Steel
- For Use With Thomson Linear Ball Bushing Bearings
- Dia. Tolerance Max. 0.375 in
- Type Solid Shaft
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.375 In D, 42 In QS 3/8 L 42
- THOMSON Shaft, 1566 Steel, 0.375 In D, 60 In QS 3/8 L 60
- THOMSON Shaft, 1566 Steel, 0.375 In D, 24 In QS 3/8 L 24
- THOMSON Shaft, 1566 Steel, 1.250 In D, 48 In QS 1 1/4 L 48
- THOMSON Shaft, 1566 Steel, 0.625 In D, 60 In QS 5/8 L 60
- THOMSON Shaft, 440C SS, 0.500 In D, 60 In QSSS 1/2 L 60
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In QSCP 1 1/4 L 24
- THOMSON Shaft, Carbon Steel, 0.500 In D, 24 In QS 1/2 L PD 24
- THOMSON Support Rail, Steel, 1.500 In D, 48 In LSR-24-PD
- ONDRIVES.US Linear Shaft Support, 1.5 in H SBL-10
- PBC LINEAR Shaft, SS, 0.625 In D, 36 In NIL10SS-036.000
- Thomson Linear Shafts & Support Rails