Notrax
Interlocking Antifatigue Mat Natural Rubber 31 in 31 in 1/2 in
Mfr # 545E2831BL
Zoro # G1329781
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 31 in
- Overall Width 31 in
- Material Natural Rubber
- Thickness 1/2 in
Explore More Products
- NOTRAX Interlocking Antifatigue Mat Tile Rubber 3 ft 3 ft 3/4 in 556S0033BL
- NOTRAX Ramp Edge Nitrile Rubber 3 ft 2 in 3/4 in 551F0003BL
- NOTRAX Ramp Edge Nitrile Rubber 5 ft 2 in 3/4 in 551F0005BL
- NOTRAX Interlocking Mat Edging Nitrile Rubber 5 ft 2 in 5/8 in 551M0005BL
- NOTRAX Interlocking Drainage Mat Nitrile Rubber 4 ft 10 in 39 in 7/8 in T11S3958RD
- NOTRAX Interlocking Drainage Mat General Purpose Rubber 5 ft 3 ft 7/8 in T13S0035BL
- NOTRAX Mat Ramp Nitrile Rubber 5/8" 654F0003BL
- NOTRAX Ramp Inside Corner PVC 6 in 6 in 1 in 620K0066BL
- NOTRAX Interlocking Antifatigue Mat Nitrile Rubber 18 in 18 in 3/4 in 572S1818BL
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge PVC 18 in 4 in 1 in ESDA4-Y
- DURABLE CORP 17" X 25" Tire Link Mat Tire Link Mat 400S1725
- Notrax Floor Mats