Ntn
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # SUCNFL205-16
Zoro # G1330244
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Explore More Products
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore SUCFL206-20
- NTN Flange Bearing, 3-Bolt, 1" Bore Dia. SUCFBL205-16CCFG1
- NTN Flange Bearing, 2-Bolt, 3/4" Bore Dia. SUCFL204-12C0FG1
- NTN Flange Bearing, 4-Bolt, 1-1/4" Bore Dia. SUCF206-20C0FG1
- NTN Mounted Unit Cast Iron UCF207-22 1-3/8
- NTN Flange Bearing, 3-Bolt, Ball, 1-7/16" Bore ZUCFBL207-23
- NTN Mounted Unit Cast Iron CM-UCF309D1
- NTN Mounted Unit Cast Iron UCFLU1/2
- NTN Mounted Unit Cast Iron UELFU210-115T 1-15/16
- BROWNING Mounted Ball Bearing, Two Bolt Flange, Setscrew, Malleable, #VF2S110M VF2S110M
- CLESCO 1/2" ID 2 Bolt Flange Mount Press Steel, Bronze Bearing F2PS-BR-050
- Ntn Flange Bearings