Dayton
Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V
Mfr # 4YFG2
Zoro # G1330655
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 9 W
- HP 1/83
- RPM Range 1,501-1,600
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Explore More Products
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V 4YFG7
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V 4YFJ7
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 115V 4YFG9
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 230V 4YFK3
- DAYTON Unit Bearing Motor, 1/300HP, 1550 rpm, 115V 4YFH6
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 115V 4YFK5
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 230V 4YFJ5
- FASCO Unit Bearing Motor, 1/150 HP, CW, 115V UB594
- SUPCO Unit Bearing Motor, Alum, 16W, 120V, CW SM5811
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 115V 4YFG8
- EM&S Unit Bearing Motor, 35 WO, 115 Volt, Original OEM Motor ESP-L35EM1
- Dayton Unit Bearing Motors