Omron
Photoelectric Sensor, L-Slot, Thru-Beam
Mfr # EE-SX871A
Zoro # G1332046
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method - Rectangular Photoelectric Sensor Through Beam
- IP Rating 60
- Circuit Type NPN
- Power Requirement - Rectangular Photoelectric Sensor 5 to 24V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN
Explore More Products
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam E3ZM-T81 2M
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam E3T-ST11
- OMRON Photoelectric Sensor, Cylindrical, Diffuse E3FA-DP112M
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam E3T-ST12
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam EE-SX674
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam EE-SX770
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam E3FA-TN112M
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam EE-SX672R
- OMRON Photoelectric Sensor, Cylindrical, Diffuse E3FB-DN112M
- IFM Laser Distance Sensor, 52 mm L, 42 mm W O1D100
- OMRON Switch 12-24V-Dc Photoelectric Sensor E3S-5DE41
- Omron Photoelectric Sensors