Zoro Select
PVC 22-1/2 Degree Elbow, Hub, 3 in Pipe Size
Mfr # 1WKE9
Zoro # G1332143
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape 22-1/2 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 6 in Pipe Size 429585
- ZORO SELECT PVC Coupling, Compression, 1-1/2 in Pipe Size 160-107
- ZORO SELECT PVC Coupling, Socket x Socket, 6 in Pipe Size 829-060
- ZORO SELECT PVC Flange, Spigot, 8 in Pipe Size 856-080
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 2 in Pipe Size 1WJX3
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 3/4 in x 3/4 in Pipe Size 1402125
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 4 in Pipe Size H406040LS
- ZORO SELECT PVC Coupling, Solvent x Solvent, 2 in Pipe Size H429020LS
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 1/2 in Pipe Size MPV8T005
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 1/2 in. D FPT PVC Pipe Adapter PVC 02101 3400
- B & K INTERNAL CORG COUPL 6"" 0615AA
- Zoro Select PVC Pipe Fittings